1-1/4 in. Stainless Steel Hose Clamp
1-1/4 in. Stainless Steel Hose Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Reliable: No damage to hose thanks to curled strip with burr-free edges, optimum sealing
- Worker-friendly: One size fits various diameters, fast and easy service with common screw driver or torque wrench
- Durable: Enhanced surface pressure thanks to curled, burr-free edges (optimized band exceeds DIN 3017 standard)
Specifications
- Diameter:
- 1-3/4 in
- Fits Pipe Size:
- 1-1/4 in
- Material:
- Stainless Steel
- Product Type:
- Hose Clamp
- Thickness:
- 0.025 in
- Width:
- 1/2 in