3/4 in. Stainless Steel Hose Clamp
3/4 in. Stainless Steel Hose Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Dimple: Increases clamping force
- Specially formed strip edges: Reduced risk of damage to parts being clamped
- Clamp ear: Fast and simple installation, visible deformation provides evidence of proper closure
Documents
Specifications
- Fits Pipe Size:
- 3/4 in
- Material:
- Stainless Steel
- Product Type:
- Pinch Clamp
- Size:
- 449/500 in - 1-1/125 in
- Thickness:
- 0.6 mm
- Weight:
- 0.0071 lb
- Width:
- 7 mm