3/4 in. Stainless Steel 24 - 27.1mm Hose Clamp
3/4 in. Stainless Steel 24 - 27.1mm Hose Clamp
Frequently Purchased Together
Product Details
Documents
Specifications
- Connection Type:
- Clamp
- Fits Pipe Size:
- 3/4 in
- Fitting Type:
- Straight
- Material:
- Stainless Steel
- Product Type:
- Ear Clamp
- Range (in):
- 24 mm - 27.1 mm
- Thickness:
- 0.6 mm
- Width:
- 7 mm
- Work Load Limit:
- 100 lb