4 oz. Insect Repellent
Deep Woods® 4 oz. Insect Repellent
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Provides up to eight hours protection from mosquitoes, flies, ticks, chiggers and fleas
- Unscented, non-greasy and resists perspiration
- Features 25% DEET formula
- Repels disease carrying ticks, mosquitoes, black flies, sand flies, chiggers, fleas, gnats and no-see-ums
- Provides long lasting repellency, especially in heavily wooded areas
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Capacity:
- 4 oz
- Collection:
- Deep Woods®
- Color:
- White
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-3/4 in
- Dilution Rate:
- Ready to Use
- EPA Compliant:
- No
- ETL Listed:
- No
- EcoLogo Certified:
- No
- FM Approved:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 7 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Outdoor
- Length:
- 7 in
- Material:
- Aerosol
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Insect Repellent
- Size:
- 4 oz
- Type:
- Insect Repellent
- UL Listed:
- No
- Weight:
- .435 lb
- Width:
- 1-3/4 in