Deep Woods 6 oz. Insect Repellent

Part #S611081  |  Item #7299806  |  Manufacturer Part #611081

$ 7.49 EACH

Size:

6 oz

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • It effectively repels all biting mosquitoes and flies, gnats, no-see-ums, ticks, chiggers and fleas
  • The special valve system allows the aerosol to be sprayed in any direction, permitting easy application to skin and clothing
  • Ideal for use during outdoor activities
  • Formulated with 25% DEET –provides up to 8 hours of protection against mosquitoes
  • Effective protection that won't stain and resists perspiration

Specifications

CSA Certified: No

Collection: Deep Woods

Color: Clear

Color Finish: Clear

Color Finish Category: Clear

EPA Compliant: No

ETL Listed: No

EcoLogo Certified: No

FM Approved: No

FSC Certified: No

Green Seal Certified: No

IAPMO Listed: No

Indoor Outdoor: Outdoor

Material: Aerosol

NSF Certified: No

Product Type: Insect Repellent

SCAQMD Compliant: No

Size: 6 oz

Type: Aerosol

UL Listed: No