6 oz. Insect Repellent
FamilyCare 6 oz. Insect Repellent
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Repels mosquitoes, chiggers, ticks and other biting insects
- Effective for up to two hours
- Features 7% DEET formula
- Specially formulated with lower level of active ingredient and aloe vera to feel and smell better
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Capacity:
- 6 oz
- Collection:
- FamilyCare
- Color:
- Clear
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Depth:
- 1-1/2 in
- Dilution Rate:
- Ready to Use
- EPA Compliant:
- No
- ETL Listed:
- No
- EcoLogo Certified:
- No
- FM Approved:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 7-11/16 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Outdoor
- Length:
- 7-11/16 in
- Material:
- Liquid
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Insect Repellent
- Size:
- 6 oz
- UL Listed:
- No
- Weight:
- .442 lb
- Width:
- 2-5/8 in