25 x 30 in. Recycled Bleed Resistant Easel Pad (Pack of 2)

Part #OL1ODSTGD40R2  |  Item #7962349  |  Manufacturer Part #L1OD-STGD40R-2

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: White

Height: 25 in

Package Quantity: Pack of 2

Product Type: Easel Pad

UL Listed: No

Width: 30 in