C-Line® 12 x 9 in. Vinyl Shop Ticket Holder (Box of 25)

Part #OA546912  |  Item #7562267  |  Manufacturer Part #A546912

Call for Pricing per BOX

Length:

12 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: C-Line®

Color Finish: [Black, Clear]

Length: 12 in

Material: Plastic

Material Type: Vinyl

Package Quantity: Box of 25

Product Type: Ticket Holder

Thickness: 6 mil

UL Listed: No

Width: 9 in