Sharpie® 5-3/5 in. Chisel Tip Marker in Black (Pack of 12)

Part #OFFN238201  |  Item #7562732

Call for Pricing per PACK

Color/Finish:
Black

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Application: [Personal, Office, Industrial]

Collection: Sharpie®

Color Finish: Black

Length: 5-3/5 in

Package Quantity: Pack of 12

Product Type: Marker