Ohio Valley Barge Supply

22 in. Semi-Trash Pump

Part #OP8UTPUMZNZ  |  Manufacturer Part #P8UTP-UMZNZ

Height:

22 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Aluminum semi trash pump
  • Built with cast iron impellers
  • Durable Coast Guard orange tubular frames
  • Able to transfer low silt/sand content water
  • Silicon carbide seals
  • Includes extra seal kit

Specifications

Discharge: 3 in

Discharge Pressure: 38

End Connection 1: NPT

Flow Rate: 15500 gph

Height: 22 in

Horsepower: 6 hp

Impeller: Cast Iron

Length: 24 in

Power Source: Gas

Pump Application: Solids

Pump Body Material: Aluminum

Pump Motor Type: LCT

Pump Mounting: Free Standing

RPM: 3600

UL Listed: No

Width: 19 in