OIL RUBBED BRONZE 8X15.25 1-100W MED

You last purchased this on
 

OIL RUBBED BRONZE 8X15.25 1-100W MED

This product requires certification to purchase.
Brand image
You last purchased this on
 

OIL RUBBED BRONZE 8X15.25 1-100W MED

  • Fast #
  • Part #H2274OZ
  • Item #7296853
  • Manufacturer Part #2274OZ
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Dimmable:
No
Height:
15-1/4 in
Indoor Outdoor:
Outdoor
Light Bulb Type:
Incandescent
Material:
Aluminum
Type:
H2274OZ
Volts:
120V