OIL / Water LVL Meter 0-100 FT
OIL / Water LVL Meter 0-100 FT
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High quality tape reinforced with Kevlar fibers
- Submersible pressure/depth rated probe standard
- Economically priced
- The Water Tape uses a high quality polyethylene tape which is indelibly head stamped with markings in engineering scale either feet or tenths or meters and centimeters
- This rugged tape is reinforced with Kevlar fibers for strength and the stranded stainless steel conductors within the tape are non-corrosive ensuring long life of the unit
- The economical Water Tape water level indicator is used for measuring the depth of a water in wells, boreholes and standpipe.
- tape guide, well casing hanger and bag included
Specifications
- Cord Length:
- 150 ft
- Material:
- Stainless Steel, Plastic
- Type:
- H3001