Oilcreek Plastics
1-1/4 in. IPS Compression Outlet Straight SDR 11 HDPE and Polybutylene Gas Service Riser
Part #OCSRWA12 | Item #4518899 | Manufacturer Part #CSRWA12
Call for Pricing
EACH
All Sizes
Product Details
Specifications
Clean Bagged: No
End Connection 1: IPS
End Connection 2: IPS
End Connections: IPS
FM Approved: No
Fitting Size 1: 1-1/4 in
Fitting Size 2: 1-1/4 in
Fitting Sizes: 1-1/4 in
Fitting Type: Straight
Material: Plastic
Material Type: HDPE
NSF Certified: No
Schedule Class: SDR 11