Old Castle Precast

1-1/2 x 48 in. Riser

Part #O1344841800  |  Manufacturer Part #1344841800

Diameter:

48 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 48 in

Height: 1-1/2 in

Type: Riser