Old Castle Precast
12 x 28 x 17 in. Concrete Meter Box
Part #OCB65BOX | Item #4859396 | Manufacturer Part #CB65BOX
Call for Pricing
EACH
Length:
28 inProduct Details
Specifications
Height: 12 in
Length: 28 in
Width: 17 in