Oliveri/Tasman Sinkware

2-Bowl Kitchen Sink in Stainless Steel

Part #O8634  |  Manufacturer Part #863-4

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes cutting board, one drain, and colander
  • Sound deadening pads and undercoating

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 8 in

Drain Location: Center

Drain Opening: 3-1/2 in

Gauge: 18

IAPMO Listed: No

Material Type: 304L

Number Of Bowls: 2

Number of Holes: 4 Hole

Overall Sink Size: 33 in x 22 in

Right Bowl Size: 16-1/2 in x 13-3/4 in x 8 in

Sink Bowl Size: 16-1/2 in x 13-3/4 in x 8 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Stainless Steel

Sink Size Range: 31 in - 35 in