Oliveri/Tasman Sinkware

800 Series 29-7/8 x 18-1/16 in. 1 Hole Single Bowl Undermount Kitchen Sink in Stainless Steel

Part #O890U  |  Manufacturer Part #890U

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Large bowl with basin protector
  • Sound deadening pads and undercoating

Specifications

ADA Compliant: No

Application: Residential

Collection: 800 Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Drain Location: Rear Center

Drain Opening: 3-1/2 in

Gauge: 18

IAPMO Listed: No

Material Type: 304

Number Of Bowls: 1

Number of Holes: 1 Hole

Overall Sink Size: 29-7/8 in x 18-1/16 in

Shape: Rectangular

Sink Bowl Size: 27-15/16 in x 16-1/16 in x 9-1/2 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Sink Size Range: 26 in - 30 in