Elongated Open Front Toilet Seat in White
Sta-Tite® Elongated Open Front Toilet Seat in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Commercial-grade, heavy duty plastic with molded-in color resists wear, chips and stains
- Self-sustaining check hinge holds seat in its raised position and prevents the seat from going 11° beyond vertical
- STA-TITE® Commercial Fastening System™ reduces installation time and eliminates callbacks for loose seats
- Made with environmentally friendly materials and processes
- Fits all manufacturers' elongated bowls
- Made in the USA (Sheboygan Falls, WI)
- Color-matched bumpers and hinges
- Non-corrosive 300 series stainless steel posts and pintles
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5-2013
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Sta-Tite®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 18-3/8 in
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Open Front
- Width:
- 14-5/16 in