0 items

Olympia Group Accent 1.5 gpm 4-Hole Kitchen Faucet with Double Lever Handle

OK5342

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61 Section 9, ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Washerless
Center Size
8 in
Collection
Accent
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Handle Type
Lever
Height
12-3/16 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61 Section 9
Number of Handles
Two Handle
Side Spray
Yes
Spout Height
8-1/8 in
Spout Reach
8-7/16 in
Spout Swivel
360°
Spout Type
Gooseneck
Trim Only
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday