Olympic Foundry

10 x 8 in. Cast Iron Manhole Body & Sewer

Part #O146235NSET  |  Manufacturer Part #14-6235NSET

Diameter:

10 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-48

Diameter: 10 in

Material: Cast Iron

Waterworks Application: Sewer