Olympic Foundry

24 x 20 in. Ductile Iron Beehive Frame and Grate

Part #O124505SET  |  Manufacturer Part #12-4505SET

Length:

24 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 24 in

Material: Ductile Iron

Width: 20 in