1-1/2 in. Flop Steel Conduit Pipe

You last purchased this on
 
Omega Flex

1-1/2 in. Flop Steel Conduit Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Omega Flex

1-1/2 in. Flop Steel Conduit Pipe

  • Fast #
  • Part #OFGPFPY1000CT
  • Item #1623719
  • Manufacturer Part #FGP-FPY-1000CT
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Provides protection for the TracPipe system
  • Requires Certification

Specifications

Coating:
Galvanized
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Length:
1 ft
Material:
Steel
Origin:
Domestic
Product Type:
Floppy Strip Wound Conduit