1-1/4 in. Flop Steel Conduit Pipe

Part #OFGPFPY750CT  |  Item #1623708  |  Manufacturer Part #FGP-FPY-750CT

$ 5.96 EACH
(Pricing is for 1-1/4 in)

Fitting Sizes

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Provides protection for the TracPipe system

Specifications

Fitting Size 1: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Straight

Length: 1 ft

Material: Galvanized Steel