Omega Flex
1 in. FNPT Straight Female Pipe Fitting
Part #OFGPFSTF1000 | Item #2115119 | Manufacturer Part #FGP-FSTF-1000
$
34.03
EACH
(Pricing is for 1 in)
All Sizes
Product Details
- AutoFlare® fittings are self-flaring, self-piloting and require no special tools
- Features 33% more sealing surface than competitor's fittings
- Metal-to-metal seal
- Packaged 16 per box
Documents
Specifications
CSA Certified: Yes
End Connection 1: FNPT
End Connection 2: FNPT
End Connections: FNPT
Fitting Size 1: 1 in
Fitting Size 2: 1 in
Fitting Sizes: 1 in
Fitting Type: Straight
Material: Brass
UL Listed: Yes