1 in. IPS Brass Coupling
1 in. IPS Brass Coupling
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Features 33% more sealing surface than competitor's fittings
- Metal-to-metal seal
- AutoFlare® fittings are self-flaring, self-piloting and require no special tools
- Packaged 16 per box
Specifications
- CSA Certified:
- Yes
- Clean Bagged:
- No
- End Connection 1:
- Push-to-Connect
- End Connection 2:
- Push-to-Connect
- End Connections:
- Push-to-Connect
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Material:
- Brass
- UL Listed:
- Yes