1 in. MNPT Brass Flange Fitting

Part #OFGPBFF1000  |  Item #526635  |  Manufacturer Part #FGP-BFF-1000

$ 39.09 EACH
(Pricing is for 1 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in

    Part #OFGPBFF1000Item #526635Mfr. Part #FGP-BFF-1000

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 39.09 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #OFGPBFF1250Item #2303803Mfr. Part #FGP-BFF-1250

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 90.81 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #OFGPBFF500Item #467428Mfr. Part #FGP-BFF-500

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 21.93 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #OFGPBFF750Item #530914Mfr. Part #FGP-BFF-750

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 28.41 /EACH
    Added to your cart. View Cart

Product Details

  • Self-flaring, self-piloting and require no special tools
  • Features 33% more sealing surface than competitor's fittings
  • Metal-to-metal seal

Specifications

CSA Certified: Yes

Clean Bagged: No

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Material: Brass

UL Listed: No