1 in. NPT Meter Termination

You last purchased this on
 
Omega Flex

1 in. NPT Meter Termination

This product requires certification to purchase.
Brand image
You last purchased this on
 
Omega Flex

1 in. NPT Meter Termination

  • Fast #
  • Part #OFGPMT121000
  • Item #1359969
  • Manufacturer Part #FGP-MT12-1000
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Features 33% more sealing surface than competitor's fittings
  • Metal-to-metal seal
  • AutoFlare fittings are self-flaring, self-piloting and require no special tools
  • Requires Certification

Specifications

End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Length:
12 in
Material:
Brass, Carbon Steel