1 x 1 in. Termination Mount
1 x 1 in. Termination Mount
Package Quantity Info:
EA: 1 IP: 8 CA: 40 PT: 1680-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Features 33% more sealing surface than competitor's fittings
- Metal-to-metal seal
- AutoFlare® fittings are self-flaring, self-piloting and require no special tools
- Packaged 8 per box
Specifications
- CSA Certified:
- Yes
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in x 1 in
- Material:
- Brass, Stainless Steel
- Type:
- OFGPTM
- UL Listed:
- Yes