1/2 in. 90 Degree Termination Valve

This product has been replaced by

Omega Flex Steel 90 Degree Flange Valve
Omega Flex 1/2 in. Steel 90 Degree Flange Valve
Manufacturer Part #FGP-RF90V-500
You last purchased this on
 
Omega Flex

1/2 in. 90 Degree Termination Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Omega Flex Steel 90 Degree Flange Valve
Omega Flex 1/2 in. Steel 90 Degree Flange Valve
Manufacturer Part #FGP-RF90V-500
Omega Flex

1/2 in. 90 Degree Termination Valve

  • Fast #
  • Part #OFGPTM90V500
  • Item #2404396
  • Manufacturer Part #FGP-TM90V-500
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Features 33% more sealing surface than competitor's fittings
  • Metal-to-metal seal
  • AutoFlare® fittings are self-flaring, self-piloting and require no special tools
  • Packaged 12 per box
  • Requires Certification

Specifications

CSA Certified:
Yes
Material:
Brass, Stainless Steel
UL Listed:
Yes
Valve Size:
1/2 in