1/2 in. Flanged Steel Plate

This product has been replaced by

Omega Flex Flanged x MNPT Domestic Carbon Steel Adapter
Omega Flex 1/2 in. Flanged x MNPT Domestic Carbon Steel Adapter
Manufacturer Part #FGP-RFG-500
You last purchased this on
 
Omega Flex

CounterStrike® 1/2 in. Flanged Steel Plate

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Omega Flex Flanged x MNPT Domestic Carbon Steel Adapter
Omega Flex 1/2 in. Flanged x MNPT Domestic Carbon Steel Adapter
Manufacturer Part #FGP-RFG-500
Omega Flex

CounterStrike® 1/2 in. Flanged Steel Plate

  • Fast #
  • Part #OFGPSRFG500
  • Item #7273495
  • Manufacturer Part #FGP-SRFG-500
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • This greatly reduces installation difficulty and time as there are no small loose gaskets, O-rings, or retainer rings to contend with in a dark and/or cold work place environment!
  • Auto Snap flange fitting 1/2 in
  • The new patent pending Auto Snap® fittings are the only CSST fittings that do not require any disassembly or reassembly of the fitting to the Counter Strike® CSST
  • Requires Certification

Specifications

ANSI:
ANSI LC 1, ANSI Z223.1
CSA Certified:
CSA 6.26, CSA B149.1
Clean Bagged:
No
Collection:
CounterStrike®
End Connection 1:
Flanged
End Connection 2:
MNPT
End Connections:
Flanged x MNPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Adapter
IAPMO Listed -:
No
Length:
2-3/4 in
Material:
Brass, Steel
NSF Certified:
No
Origin:
Domestic
Product Type:
Flange
Temperature Range:
-20 to 200 Deg F
Weight:
0.5 lb