1/2 in. FNPT Straight Female Pipe Fitting

Part #OFGPFSTF500  |  Item #2115117  |  Manufacturer Part #FGP-FSTF-500

$ 16.16 EACH
(Pricing is for 1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in

    Part #OFGPFSTF1000Item #2115119Mfr. Part #FGP-FSTF-1000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 34.03 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #OFGPFSTF500Item #2115117Mfr. Part #FGP-FSTF-500

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 16.16 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #OFGPFSTF750Item #2115118Mfr. Part #FGP-FSTF-750

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 22.01 /EACH
    Added to your cart. View Cart

Product Details

  • AutoFlare® fittings are self-flaring, self-piloting and require no special tools
  • Features 33% more sealing surface than competitor's fittings
  • Metal-to-metal seal
  • Packaged 24 per box

Specifications

CSA Certified: Yes

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Material: Brass

UL Listed: Yes