1/2 in. IPS Brass 90 Degree Elbow Flange Fitting
This product has been replaced by
Manufacturer Part #FGP-ELS-500
1/2 in. IPS Brass 90 Degree Elbow Flange Fitting
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Features 33% more sealing surface than competitor's fittings
- Metal-to-metal seal
- AutoFlare fittings are self-flaring, self-piloting and require no special tools
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- Threaded
- End Connections:
- Flanged x Threaded
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- Material:
- Brass