1/2 in. Male x Female 2-Port Stack Manifold Bracket

You last purchased this on
 
Omega Flex

1/2 in. Male x Female 2-Port Stack Manifold Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Omega Flex

1/2 in. Male x Female 2-Port Stack Manifold Bracket

  • Fast #
  • Part #OFGPMIST500
  • Item #3030320
  • Manufacturer Part #FGP-MI-ST-500
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Coated
  • ANSI LC-1
  • Stack
  • Requires Certification

Documents


Specifications

End Connection 1:
Male
End Connection 2:
Female
End Connections:
Male x Female
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight
Material:
Malleable Iron