1/2 in. MNPT x FNPT Termination Mount

Part #OFGPTM500  |  Item #1317697  |  Manufacturer Part #FGP-TM-500

$ 21.93 EACH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in x 1/2 in

    Part #OFGPTM500Item #1317697Mfr. Part #FGP-TM-500

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 21.93 /EACH
    Added to your cart. View Cart

Product Details

  • AutoFlare® fittings are self-flaring, self-piloting and require no special tools
  • Features 33% more sealing surface than competitor's fittings
  • Metal-to-metal seal
  • Packaged 12 per box

Specifications

CSA Certified: Yes

End Connection 1: MNPT

End Connection 2: FNPT

End Connections: MNPT x FNPT

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in x 1/2 in

Material: [Brass, Stainless Steel]

Type: OFGPTM

UL Listed: Yes