1/2 in. NPT Fireplace Stub-Out

You last purchased this on
 
Omega Flex

1/2 in. NPT Fireplace Stub-Out

This product requires certification to purchase.
Brand image
You last purchased this on
 
Omega Flex

1/2 in. NPT Fireplace Stub-Out

  • Fast #
  • Part #OFGPFPT500
  • Item #1598529
  • Manufacturer Part #FGP-FPT-500
3.6 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Provides protection for the TracPipe system
  • Requires Certification

Specifications

End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight
Length:
6 in
Material:
Carbon Steel