1/2 in. NPT Meter Termination

This product has been replaced by

No image available
Omega Flex 1/2 x 12 in. Meter Term Stub Out
Manufacturer Part #FGP-1/2X12MT
You last purchased this on
 
Omega Flex

1/2 in. NPT Meter Termination

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
Omega Flex 1/2 x 12 in. Meter Term Stub Out
Manufacturer Part #FGP-1/2X12MT
Omega Flex

1/2 in. NPT Meter Termination

  • Fast #
  • Part #OFGPMT12500
  • Item #1444447
  • Manufacturer Part #FGP-MT12-500
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • 33% more sealing surface than competitors' fittings
  • Metal-to-metal seal
  • AutoFlare® fittings are self-flaring, self-piloting and require no special tools
  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight
Length:
12 in
Material:
Brass, Carbon Steel