1/2 in. NPT Straight Fitting

Part #OFGPFST500  |  Item #467426  |  Manufacturer Part #FGP-FST-500

$ 16.16 EACH
(Pricing is for 1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in

    Part #OFGPFST1000Item #526633Mfr. Part #FGP-FST-1000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 34.03 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #OFGPFST1250Item #1135013Mfr. Part #FGP-FST-1250

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 75.50 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #OFGPFST1500Item #1310733Mfr. Part #FGP-FST-1500

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 155.27 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #OFGPFST2000Item #1447222Mfr. Part #FGP-FST-2000

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 264.60 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #OFGPFST375Item #467425Mfr. Part #FGP-FST-375

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 13.96 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #OFGPFST500Item #467426Mfr. Part #FGP-FST-500

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 16.16 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #OFGPFST750Item #526638Mfr. Part #FGP-FST-750

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 22.01 /EACH
    Added to your cart. View Cart

Product Details

  • AutoFlare® fittings are self-flaring, self-piloting and require no special tools
  • Features 33% more sealing surface than competitor's fittings
  • Metal-to-metal seal
  • Packaged 24 per box

Specifications

CSA Certified: Yes

End Connection 1: Flare

End Connection 2: Flare

End Connections: Flare

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Material: Brass

Type: OFGPFST500

UL Listed: Yes