1/4 in. 500 CFH Autotrip Meter/Line
Autotrip™ 1/4 in. 500 CFH Autotrip Meter/Line
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ensures seismic safety
- Adaptable to both propane and natural gas systems
- Shut off of gas to the home's piping system if it ruptures, reducing the possibility of fire and explosion
- Easy installation
Documents
Specifications
- ANSI:
- ANSI Z223.1
- CSA Certified:
- Yes
- Collection:
- Autotrip™
- End Connection 1:
- MNPT, FNPT
- End Connection 2:
- MNPT, FNPT
- End Connections:
- MNPT;FNPT
- IAPMO Listed -:
- Yes
- Material:
- Brass, Plastic
- Pressure - Maximum:
- 2 psig
- Type:
- OFGPLFD500
- UL Listed:
- No
- Valve Size:
- 1-1/4 in, 1 in
- Valve Type:
- Excess Flow Valve