Omega Flex 2 psi Gas Pressure Regulator

OFGPREG

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Allows for installation of smaller diameter TracPipe® CounterStrike®
  • Used in elevated pressure system to reduce pressure to "standard" for appliances

SPECIFICATIONS

Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Maximum Pressure
2 psi

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday