0 items

Omega Flex Autotrip™ 3/4 in. 275 CFH Autotrip Meter Line

OFGPLFD275A

Valve Size

1/2 in

$167.45

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI Z223.1
CSA Certified
Yes
Collection
Autotrip™
End Connection 1
FNPT, MNPT
End Connection 2
FNPT, MNPT
End Connections
MNPT;FNPT
IAPMO Listed
Yes
Material
Brass, Plastic
Maximum Pressure
2 psig
UL Listed
No
Valve Size
1/2 in, 3/4 in
Valve Type
Excess Flow Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday