1 - 1-1/4 in. Brass and Stainless Steel Bonding Clamp
CounterStrike® 1 - 1-1/4 in. Brass and Stainless Steel Bonding Clamp
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- There are no additional bonding requirements for TracPipe® Counterstrike® imposed by the manufacturer's installation instructions
- Adds overall value and usability to the TracPipe® system
Specifications
- Application:
- Residential
- CSA Certified:
- CSA C22.2
- Collection:
- CounterStrike®
- FM Approved:
- Yes
- Fits Pipe Size:
- 1 in - 1-1/4 in
- IAPMO Listed -:
- No
- Material:
- Brass, Stainless Steel
- Product Type:
- Bonding Clamp
- Temperature Range:
- -20 to 200 Deg F
- UL Listed:
- UL 467
- Weight:
- 0.4 lb
- Width:
- 3-1/2 in