3/4 in. NPT Meter Termination
This product has been replaced by
Manufacturer Part #FGP-3/4X12MT
3/4 in. NPT Meter Termination
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Features 33% more sealing surface than competitor's fittings
- Metal-to-metal seal
- AutoFlare fittings are self-flaring, self-piloting and require no special tools
Specifications
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Length:
- 12 in
- Material:
- Brass, Carbon Steel