Omega Flex

3/4 in. NPT Straight Fitting

Part #OFGPFST750  |  Manufacturer Part #FGP-FST-750

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • AutoFlare® fittings are self-flaring, self-piloting and require no special tools
  • Features 33% more sealing surface than competitor's fittings
  • Metal-to-metal seal
  • Packaged 16 per box

Specifications

CSA Certified: Yes

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Material: Brass

Type: OFGPFST750

UL Listed: Yes