3/4 in. NPT Termination Meter

You last purchased this on
 
Omega Flex

3/4 in. NPT Termination Meter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Omega Flex

3/4 in. NPT Termination Meter

  • Fast #
  • Part #OFGPMT6750
  • Item #1348268
  • Manufacturer Part #FGP-MT6-750
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Features 33% more sealing surface than competitor's fittings
  • Metal-to-metal seal
  • AutoFlare fittings are self-flaring, self-piloting and require no special tools
  • Requires Certification

Specifications

End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Length:
6 in
Material:
Brass, Carbon Steel