3/4 in. Split Ring 10 Pack
3/4 in. Split Ring 10 Pack
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Compliments TracPipe® products
Specifications
- Clean Bagged:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Material:
- Brass
- Package Quantity:
- Pack of 10
- UL Listed:
- No