3/4 x 1/2 in. MNPT x FNPT Termination Mount

Part #OFGPTM750500  |  Item #1675246  |  Manufacturer Part #FGP-TM-750-500

$ 24.52 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in x 1/2 in

    Part #OFGPTM750500Item #1675246Mfr. Part #FGP-TM-750-500

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 24.52 /EACH
    Added to your cart. View Cart

Product Details

  • AutoFlare® fittings are self-flaring, self-piloting and require no special tools
  • Features 33% more sealing surface than competitor's fittings
  • Metal-to-metal seal
  • Packaged 12 per box

Specifications

CSA Certified: Yes

End Connection 1: MNPT

End Connection 2: FNPT

End Connections: MNPT x FNPT

Fitting Size 1: 3/4 in

Fitting Size 2: 1/2 in

Fitting Sizes: 3/4 in x 1/2 in

Fitting Type: Reducing

Material: [Brass, Stainless Steel]

UL Listed: Yes