3/4 x 3/4 in. Termination Mount
This product has been replaced by
Manufacturer Part #FGP-RFG-750
3/4 x 3/4 in. Termination Mount
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Not available
All Sizes
Product Details
- Features 33% more sealing surface than competitor's fittings
- Metal-to-metal seal
- AutoFlare® fittings are self-flaring, self-piloting and require no special tools
- Packaged 8 per box
Specifications
- CSA Certified:
- Yes
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in x 3/4 in
- Material:
- Brass, Stainless Steel
- Type:
- OFGPTM
- UL Listed:
- Yes