3/4 x 3/4 x 1/2 in. Tube Pipe Reducing Tee

You last purchased this on
 
Omega Flex

3/4 x 3/4 x 1/2 in. Tube Pipe Reducing Tee

  • Fast #
  • Part #OFGPT750500
  • Item #923488
  • Manufacturer Part #FGP-T750-500
4.3 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Omega Flex

3/4 x 3/4 x 1/2 in. Tube Pipe Reducing Tee

This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • 33% more sealing surface than competitors' fittings
  • Metal-toMetal seal
  • AutoFlare fittings are self-flaring, self-piloting and require no special tools
  • Requires Certification

Specifications

End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connection 3:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
1/2 in
Fitting Sizes:
3/4 in x 3/4 in x 1/2 in
Fitting Type:
Reducing
Material:
Brass