3/8 - 1/2 in. Brass and Stainless Steel Bonding Clamp

You last purchased this on
 
Omega Flex

CounterStrike® 3/8 - 1/2 in. Brass and Stainless Steel Bonding Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Omega Flex

CounterStrike® 3/8 - 1/2 in. Brass and Stainless Steel Bonding Clamp

  • Fast #
  • Part #OFGPGC1
  • Item #3332394
  • Manufacturer Part #FGP-GC-1
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • There are no additional bonding requirements for TracPipe® CounterStrike® imposed by the manufacturer's installation instructions
  • Adds overall value and usability to the TracPipe® system
  • Requires Certification

Specifications

Application:
Residential
CSA Certified:
CSA C22.2
Collection:
CounterStrike®
FM Approved:
Yes
Fits Pipe Size:
3/8 in - 1/2 in
IAPMO Listed -:
No
Material:
Brass, Stainless Steel
Product Type:
Bonding Clamp
Temperature Range:
-20 to 200 Deg F
UL Listed:
UL 467
Weight:
0.2 lb