Omega Flex
3/8 in. NPT Straight Fitting
Part #OFGPFST375 | Item #467425 | Manufacturer Part #FGP-FST-375
$
13.96
EACH
(Pricing is for 3/8 in)
All Sizes
Product Details
- AutoFlare fittings are self-flaring, self-piloting and require no special tools
- Features 33% more sealing surface than competitor's fittings
- Metal-to-metal seal
Documents
Specifications
CSA Certified: Yes
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Fitting Size 1: 3/8 in
Fitting Size 2: 3/8 in
Fitting Sizes: 3/8 in
Fitting Type: Straight
Material: Brass
UL Listed: Yes